Motion
DD-SS300
DD-SS300 3 in. Size Stainless Steel SS316 Coupler x Coupler
MI ITEM #07696027
MFR #DD-SS300
List Price$243.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DD-SS300 3 in. Size Stainless Steel SS316 Coupler x Coupler
MI ITEM #07696027
MFR #DD-SS300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$243.22/each for your price

Overview

Mfr description
DD-SS300
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
  • Stainless steel alloy chemical composition is analyzed on every melt
  • Composition test certificate is available upon request
  • Locking feature using safety clips to prevent disconnection during use on all sizes except 1/2"

Specifications

  • End Type 2
    Coupler
  • Manufacturer Upc Number
    822353097663
  • Product Types
    Stainless Steel SS316 Coupler x Coupler
  • Size
    3
  • Type
    Coupler x Coupler
  • UPC_NO
    822353097663
  • Weight
    5.11 lb
  • Working Pressure
    150 psi
  • Additional Details
    Quick-Acting Special Application Couplings
  • Material
    316 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text