Motion
DD-SS200
Elbow & Straight Adapters - 6 in Coupling Size, Aluminum Body, Part C, Female Coupler x Hose Shank
Mi Item #07696028
MFR #DD-SS200
Price$155.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Elbow & Straight Adapters - 6 in Coupling Size, Aluminum Body, Part C, Female Coupler x Hose Shank
Mi Item #07696028
MFR #DD-SS200

Mfr description
DD-SS200
  • All sizes except 1/2" and 5" comply with Mil-Spec A-A-59326 for material and interchangeability
  • 5" Size complies with ASTM specs for interchangeability
  • 1/2" x 1/2" are not specified under Mil Specs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$155.97/each

Specifications

Dimensions

  • Coupling Size
    6 in
  • Size
    2
  • Weight
    2.89 lb

Details

  • Additional Details
    Quick-Acting Special Application Couplings
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler x Hose Shank
  • End Type 2
    Coupler
  • Manufacturer Upc Number
    822353097670
  • ManufacturerName (description attribute)
    Kuriyama
  • Material
    316 Stainless Steel
  • Part Type
    Part C
  • Product Types
    Stainless Steel SS316 Coupler x Coupler
  • Type
    Coupler x Coupler
  • UPC_NO
    822353097670
  • Working Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)