Motion
AL210

NTN
AL210

Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Standard Duty, None Locking
Mi Item #07696456
MFR #AL210
Price$130.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AL210

Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Standard Duty, None Locking
Mi Item #07696456
MFR #AL210

Mfr description
AL210 50MM INSERT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.88/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    1.1890 in
  • Outer Ring Width  
    0.7874 in
  • Outside Diameter  
    90 mm
  • Overall Width
    1.7205 in

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359790412
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7850 lbf
  • Radial Static Load Capacity
    5200 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359790412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)