Motion
48-22-9415 15PC COMBINATION WRENCH SET

MILWAUKEE TOOL
48-22-9415 15PC COMBINATION WRENCH SET

Wrench Set - 15 PC, Combination Type, Silver Finish, 1/4 in to 1 in Wrench Size
Mi Item #07696496
MFR #48-22-9415 15PC COMBINATION WRENCH SET
Price$167.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-9415 15PC COMBINATION WRENCH SET

Wrench Set - 15 PC, Combination Type, Silver Finish, 1/4 in to 1 in Wrench Size
Mi Item #07696496
MFR #48-22-9415 15PC COMBINATION WRENCH SET

Mfr description
48-22-9415 15PC COMBINATION WRENCH SET
  • MAX BITE™ open-end grip
  • 25% More torque
  • Comfortable I-Beam handle design
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.44/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Wrench Size Range
    1/4 in to 1 in
  • Wrench Sizes
    1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 9/32 in, 1/4 in

Details

  • Finish Coating
    Silver
  • Manufacturer Upc Number
    045242499021
  • Material
    Chrome Vanadium Steel
  • Measurement System
    Imperial
  • Number Of Pieces
    15
  • UPC_NO
    045242499021
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)