Motion
76195

BRADY
76195

Tag EMERGENCY SHOWER & EYEWASH TEST RECORD Polyester 5.75x3 Black, GN/WH 25PK
Mi Item #07696576
MFR #76195
Price$77.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
76195

Tag EMERGENCY SHOWER & EYEWASH TEST RECORD Polyester 5.75x3 Black, GN/WH 25PK
Mi Item #07696576
MFR #76195

Mfr description
76195 EMERGENCY SHOWER &EYEWASH TEST
  • Economy Polyester (B-851) tags are perfect for marking on-the-spot warnings of dangerous conditions. B-851 Rigid Economy Polyester with brass grommets, exceeds OSHA's 50 lb pull force requirement for Tagout devices Textured write-on surface allows for authorized signatures, dates and other special instructions Withstands moisture, grease and dirt Stays legible longer than cardstock
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.26/each

Specifications

Dimensions

  • Width
    3.600

Details

  • Color
    Black, Green on White
  • Harmonization Code
    4911.99.8000
  • Indoor Outdoor Use
    Outdoor Use
  • Manufacturer Catalog Number
    76195
  • Manufacturer Product Page
  • Manufacturer Upc Number
    754473761950
  • Material
    Polyester
  • Technical Data Sheet
  • Type
    Safety Inspection Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)