Motion
LBCD 30 D-2LS

EWELLIX USA LLC
LBCD 30 D-2LS

Round Shaft Bushing - LBCD Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 854.317 lbf Load Capacity, Sealed
Mi Item #07696645
MFR #LBCD 30 D-2LS
Price$167.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

EWELLIX USA LLC
LBCD 30 D-2LS

Round Shaft Bushing - LBCD Series, 30 mm Shaft Diameter, 47 mm Outside Diameter, 68 mm Overall Length, 854.317 lbf Load Capacity, Sealed
Mi Item #07696645
MFR #LBCD 30 D-2LS

Mfr description
LBCD 30 D-2LS BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.98/each

Specifications

Dimensions

  • Outside Diameter
    47 mm
  • Overall Length
    68 mm
  • Shaft Diameter  
    30 mm

Details

  • Bushing Type
    Ball Bushing
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    854.317 lbf
  • Series
    LBCD
  • Static Load Capacity
    843.076 lbf
  • UPC_NO
    7333314230263
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)