Motion
32-8MX36-6FS6
32-8MX36-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #07696675
MFR #32-8MX36-6FS6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32-8MX36-6FS6, Timing Pulley 1/2 Inch Minimum Plain Bore
MI ITEM #07696675
MFR #32-8MX36-6FS6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    36 mm
  • Outside Diameter
    79.90 mm
  • Width
    4.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057818361
  • Material
    Ductile Iron
  • Number Of Teeth  
    32
  • Tooth Style
    8MX
  • UPC_NO
    00195057818361

Overview

Mfr description
32-8MX36-6FS6 TIMING PULLEY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text