Motion
TUZ0805G-20
TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
Mi Item #07696868
MFR #TUZ0805G-20
Price$80.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TU TUS TUH TUBING, POLYURETHANE with 20 m Roll Length
Mi Item #07696868
MFR #TUZ0805G-20

Mfr description
TUZ0805G-20
  • Operating temperature: -4 ~ +140°F(-20 to 60°C)
  • 5-size variations include tubing O.D.: ø4, ø6, ø8, ø10, ø12
  • Applicable fittings include: KQ, KJ, KF, KFG, and M/MS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.64/each

Specifications

Dimensions

  • Length
    20 m
  • Tube Inner Diameter
    5 mm
  • Tube Outer Diameter
    8 mm

Details

  • Color
    Green
  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)