Motion
W24
Bearing Lock Washer - 4.8010 in ID, 6.4690 in Outside Dia., 4.5910 in Face Dia., W Series
Mi Item #07697002
MFR #W24
Price$10.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 4.8010 in ID, 6.4690 in Outside Dia., 4.5910 in Face Dia., W Series
Mi Item #07697002
MFR #W24

Mfr description
W24 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.83/each

Specifications

Dimensions

  • Bore Diameter  
    4.8010 in
  • Face Diameter  
    4.5910 in
  • Key Width
    0.3530 in
  • Outside Diameter Over Tangs
    6.4690 in
  • Tang Width  
    0.3900 in

Details

  • Manufacturer Product Page
  • Number Of Tangs  
    19
  • Product Type
    Bearing Lock Washers
  • Series
    W
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)