Motion
STACXPURT-7
TenActiv™ Cut Resistant Gloves - Size Small, ANSI Cut Level A6, HPPE/Steel/Composite Filament Liner
MI ITEM #07697053
MFR #STACXPURT-7
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TenActiv™ Cut Resistant Gloves - Size Small, ANSI Cut Level A6, HPPE/Steel/Composite Filament Liner
MI ITEM #07697053
MFR #STACXPURT-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
STACXPURT-7 TENACTIVE GLOVE
  • TenActiv™/HPPE/steel/composite filament fiber blend provides excellent cut resistance
  • ANSI cut level A6 protection
  • Polyurethane palm coating provides excellent grip
  • Thumb crotch is reinforced with nitrile coating to reduce wear in critical areas

Specifications

  • Glove Size
    Small
  • Ansi Isea Cut Resistance Level
    A6
  • Coating Outer Shell Material
    Polyurethane
  • Coating Outer Shell Coverage
    Palm & Fingers
  • Color
    Gray
  • Cuff Type
    Knitwrist
  • Liner/Shell Material
    HPPE/Steel/Composite Filament
  • Ansi Isea Puncture Resistance Level
    A4
  • En 388 Abrasion Resistance Level
    4
  • En 388 Tear Resistance Level
    4
  • En 388 Puncture Resistance Level
    3
  • Description Keyword
    Polyurethane Coated Palm & Fingers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text