Motion
7100232014

3M
7100232014

Harness - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #07697117
MFR #7100232014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100232014

Harness - Polyester Material, Side, Back D-Ring Location, Tongue Buckle Leg Strap, Black Color, 420 lbs Weight Capacity
Mi Item #07697117
MFR #7100232014

Mfr description
1161207 HARNESS 3D LG/XL CONDOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    420 lbs
  • Chest Strap Buckle
    Pass-Through
  • Color
    Black
  • D Ring Locations
    Back, Side
  • Harness Material
    Polyester
  • High Visibility Or Reflective
    No
  • Leg Strap Buckle
    Tongue Buckle
  • Padding Or Lining
    Back and Hip Padding
  • Shoulder Strap Buckle
    Pass-Thru
  • Standards Met
    ANSI Z359.11, OSHA 1926.502
  • Stretch Construction
    False
  • Style Application
    Construction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)