Motion
K080661RPM

GATES RUBBER CO
K080661RPM

FleetRunner® Automotive Racing MICRO V Belt - K Section, 8 Ribs, 1.094 in Width, 66.75 in OAL, Racing Series
MI ITEM #07697232
MFR #K080661RPM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
K080661RPM

FleetRunner® Automotive Racing MICRO V Belt - K Section, 8 Ribs, 1.094 in Width, 66.75 in OAL, Racing Series
MI ITEM #07697232
MFR #K080661RPM

Mfr description
K080661RPM BELT 855298661
  • Nylon-fiber reinforced undercord
  • High-modulus, low stretch aramid cord
  • Advanced, exact-fit and precision-ground belt profile
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    66.75 in
  • Section Size
    K
  • Top Width
    1.094 in
  • Weight
    0.43 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Racing
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    8
  • Reinforcing Cord Material
    Nylon Fiber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)