Motion
NCA1X400-3000

SMC CORP OF AMERICA
NCA1X400-3000

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #07697307
MFR #NCA1X400-3000
List Price$429.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1X400-3000

NCA1 TIE ROD CYLINDER with 4 in Bore Size
MI ITEM #07697307
MFR #NCA1X400-3000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.70/each for your price

Overview

Mfr description
NCA1X400-3000

Specifications

  • Country of Origin
    US
  • Stroke
    30 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Auto-Switch
    Standard
  • Number of Switches
    2
  • Made to Order
    Yes
  • Mounting Type
    Double Rear Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text