Overview
Mfr description
CMD20032X35 W/MXT2-15/16 DRUM
Specifications
- Pulley TypeMine Duty Drum
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub NumberXT35
- Manufacturer Upc Number697950604497
- UPC_NO697950604497
- Weight400.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data