Motion
D60B25H
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 25 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #07697366
MFR #D60B25H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 25 Teeth, 1.0000 in Stock Bore, Steel Material
MI ITEM #07697366
MFR #D60B25H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Hub Outside Diameter
    4.2500 in
  • Length Through Bore
    2.1400 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    6.3870 in
  • Pitch Diameter
    5.9840 in
  • Tooth Thickness
    0.4440 in
  • Weight
    11.96 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Upc Number
    697950018690
  • Material
    Steel
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950018690

Overview

Mfr description
D60B25H X 1-5/8" SPROCKET BKSS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought