Motion
MK2TB25-10RN
MK CLAMP CYLINDER with 25 mm Bore Size
Mi Item #07697582
MFR #MK2TB25-10RN
Price$223.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 25 mm Bore Size
Mi Item #07697582
MFR #MK2TB25-10RN

Mfr description
MK2TB25-10RN ROTARY CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.07/each

Specifications

Dimensions

  • Bore Diameter
    0.9840 in

Details

  • Auto-Switch
    Yes
  • Bracket 1
    Through Holes
  • Country of Origin
    JP
  • Cylinder Style
    Compact
  • Cylinder Suffix
    RN
  • Guide Type
    Double
  • Mounting Type
    Basic
  • Options Included
    N (Arm)
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
  • Special Applications
    Heavy duty clamping
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)