Motion
MM10032-PP
IEC Frame AC Motor - 3 kW, 3000 rpm, 3 ph, 460 V, 100 Frame, 50/60 Hz, 3000 rpm Base, S1 Duty
MI ITEM #07697894
MFR #MM10032-PP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IEC Frame AC Motor - 3 kW, 3000 rpm, 3 ph, 460 V, 100 Frame, 50/60 Hz, 3000 rpm Base, S1 Duty
MI ITEM #07697894
MFR #MM10032-PP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM10032-PP ABB MOTOR

Specifications

  • Motor Category
    General Purpose Motor
  • Motor Phase
    3 ph
  • kW
    3 kW
  • Synchronous Rpm
    3000 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    100
  • Frequency Rating
    50/60 Hz
  • Duty Condition Type
    S1 Duty
  • Base RPM
    3000 rpm
  • Ambient Temperature Range
    40 °C
  • Motor Poles
    2-pole
  • Full Load Efficiency
    85.30 %
  • Shaft Diameter
    28 mm
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    79.366 lbs
  • Manufacturer Upc Number
    781568659021
  • Product Type
    IEC Frame Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text