Motion
CP96SDB63-20+35C-XC11

SMC CORP OF AMERICA
CP96SDB63-20+35C-XC11

CP96SDB63-20+35C-XC11
Mi Item #07698269
MFR #CP96SDB63-20+35C-XC11
Price$404.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDB63-20+35C-XC11

CP96SDB63-20+35C-XC11
Mi Item #07698269
MFR #CP96SDB63-20+35C-XC11

Mfr description
CP96SDB63-20+35C-XC11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.44/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC11
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
  • Suffix For Stroke
    -XC11
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)