Motion
CS10

TIMKEN
CS10

3.6200 in OD, Urethane Material
Mi Item #07698453
MFR #CS10
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS10

3.6200 in OD, Urethane Material
Mi Item #07698453
MFR #CS10

Mfr description
CS10 COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Outside Diameter  
    3.6200 in
  • Overall Width
    1.2500 in
  • Width
    1.2500 in

Details

  • Material
    Urethane
  • Product Type
    Bearing End Caps & Covers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)