1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
233777
Lubrication Pump - 8.5 gpm Flow Rate, 1:1 Ratio
MI ITEM #
07698494
MFR #
233777
Price
$4,182.03
/each
Qty
Add to Cart
Previous Page
Home
Process Pumps and Equipment
Specialty Pumps
Lubrication Pumps
GRACO INC 233777
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
233777
Lubrication Pump - 8.5 gpm Flow Rate, 1:1 Ratio
MI ITEM #
07698494
MFR #
233777
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$4,182.03
/each
Qty
Add to Cart
Specifications
Details
Flow Rate
8.5 gpm
Max Operating Temperature
176 °C
Maximum Operating Pressure
115 psi
Min Operating Temperature
50 °C
Pump Material
Stainless Steel
Pump Ratio
1:1
Overview
Mfr description
233777 PUMP, DIAPHRAGM, 1:1, SST BSPP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought