Motion
TAS122X0415

FAG (SCHAEFFLER)
TAS122X0415

4.9375 in Bore, Compatible Bore: 4.9375 in , 6.8700 in OD, 2.5980 in Overall Width
Mi Item #07698731
MFR #TAS122X0415
Price$2,412.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
TAS122X0415

4.9375 in Bore, Compatible Bore: 4.9375 in , 6.8700 in OD, 2.5980 in Overall Width
Mi Item #07698731
MFR #TAS122X0415

Mfr description
TAS122X0415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,412.88/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Outside Diameter
    6.8700 in
  • Overall Width
    2.5980 in
  • Width
    2.5984 in, 65.99 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)