Motion
8941092860
1/2 Inch (13 mm) Air Drill, Keyed Chuck, Pistol Handle, 0.48 HP / 360 W, Stall Torque 16.2 ft. lbf / 22 Nm - 600 RPM
MI ITEM #07698807
MFR #8941092860
List Price$286.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Inch (13 mm) Air Drill, Keyed Chuck, Pistol Handle, 0.48 HP / 360 W, Stall Torque 16.2 ft. lbf / 22 Nm - 600 RPM
MI ITEM #07698807
MFR #8941092860

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$286.99/each for your price

Overview

Mfr description
CP9286C 1/2" CHUCK PNEUMATIC DRILL
  • Forward/Reverse lever on the top for easier access
  • Flat back part for better pushing action while drilling and tapping
  • Composite housing with thermoplastic rubber handle grip
  • Low speed gear box for high resistance to stalls
  • Wings on right and left sides to guide the forefinger
  • Large teasing trigger and progressive valve allow more control to start holes
  • Includes: High quality industrial Jacobs® chuck for longer use
  • 5% lighter than existing models

Specifications

  • Horsepower
    0.48 hp
  • Handle Style
    Pistol
  • Reversible
    Not Reversible
  • Material
    Aluminum, Composite over-sleeve
  • Manufacturer Upc Number
    15451777487

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text