Motion
8941092880
Air Drill Driver - Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.48 hp, 600 rpm Maximum Speed
Mi Item #07698808
MFR #8941092880
Price$293.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - Not Reversible, Pistol Handle, Chuck Size 1/2 in, Horsepower 0.48 hp, 600 rpm Maximum Speed
Mi Item #07698808
MFR #8941092880

Mfr description
CP9288C 1/2" CHUCK PNEUMATIC DRILL
  • Forward/Reverse lever on the top for easier access
  • Flat back part for better pushing action while drilling and tapping
  • Composite housing with thermoplastic rubber handle grip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.65/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Hose Size
    0.3800 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    9.8425 in
  • Tool Weight
    3.2 lbs, 1.45 kg

Details

  • Air Consumption
    27 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyless
  • Exhaust Type
    Handle Exhaust
  • Handle Style
    Pistol
  • Horsepower
    0.48 hp
  • Manufacturer Upc Number
    15451777494
  • Material
    Aluminum, Composite over-sleeve
  • Maximum Speed
    600 rpm
  • Power Rating
    0.48 hp
  • Replacement Chuck Key
    Keyless Chuck
  • Reversible
    Not Reversible
  • Variable Speed
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)