Motion
08994 SCOTCH-WELD DP100 CLEAR 48.5ML EPOXY ADHESIVE 00-638060-08994-1

3M
08994 SCOTCH-WELD DP100 CLEAR 48.5ML EPOXY ADHESIVE 00-638060-08994-1

Scotch-Weld™ Two Part Structural Adhesives - 1.7 fl oz Package, 48 @ +72°F h Cure Time, Transparent color
Mi Item #07698863
MFR #08994 SCOTCH-WELD DP100 CLEAR 48.5ML EPOXY ADHESIVE 00-638060-08994-1
Price$40.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
08994 SCOTCH-WELD DP100 CLEAR 48.5ML EPOXY ADHESIVE 00-638060-08994-1

Scotch-Weld™ Two Part Structural Adhesives - 1.7 fl oz Package, 48 @ +72°F h Cure Time, Transparent color
Mi Item #07698863
MFR #08994 SCOTCH-WELD DP100 CLEAR 48.5ML EPOXY ADHESIVE 00-638060-08994-1

Mfr description
08994 SCOTCH-WELD DP100 CLEAR 48.5ML
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive formula cures rigid for high static load holding
  • High shear ensures permanent bonds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.29/each

Specifications

Dimensions

  • Package Size
    1.7 fl oz (US)
  • Shear Strength
    1500 @ +72°F psi

Details

  • Color
    Transparent
  • Cure Time
    48 @ +72°F h
  • Flammability
    Flammable
  • Manufacturer Upc Number
    00638060089941
  • Package Type
    Duo-Pak
  • UPC_NO
    00638060089941
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)