Motion
MBBL32-175-HN

SMC CORP OF AMERICA
MBBL32-175-HN

Cylinderinder, MB, Tie Rod, With End Lock
Mi Item #07699056
MFR #MBBL32-175-HN
Price$184.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MBBL32-175-HN

Cylinderinder, MB, Tie Rod, With End Lock
Mi Item #07699056
MFR #MBBL32-175-HN

Mfr description
MBBL32-175-HN PNEUMATIC CYLINDER
  • End lock type air cylinder
  • 6 bore sizes available: 32mm ~ 100mm
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.30/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    No
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Axial Foot Mount
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    HN
  • Lock Type
    End Lock
  • Locking Position
    Cap End
  • Made to Order
    Yes
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Axial Foot Mounting, End Lock, Rc Port Thread
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Safety Options
    End Lock
  • Series
    MB
  • Special Applications
    Position Holding
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)