Motion
SY3120-5LZ-M5-F1-Q

SMC CORP OF AMERICA
SY3120-5LZ-M5-F1-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Body Ported, 5 mm, Rc Threads
Mi Item #07699058
MFR #SY3120-5LZ-M5-F1-Q
Price$60.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-5LZ-M5-F1-Q

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Single Solenoid, Body Ported, 5 mm, Rc Threads
Mi Item #07699058
MFR #SY3120-5LZ-M5-F1-Q

Mfr description
SY3120-5LZ-M5-F1-Q SOLENOID VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.55/each

Specifications

Dimensions

  • Inlet Size
    M5 x 0.8
  • Outlet Size
    M5 x 0.8
  • Port Size
    5 mm
  • Port Size - Exhaust
    M5 x 0.8
  • Subplate Port Size
    M5 0.8

Details

  • Body Material
    Zinc Die Casted
  • Bracket Included
    Yes
  • Bracket Type
    w/ Foot Bracket
  • Flow Direction
    5-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    M5 x 0.8
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Piping Type
    Body Ported
  • Seal Material
    HNBR
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SY3000
  • Voltage
    24
  • Wetted Parts Material
    HNBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)