Motion
FN4102N-20-S020

SMC CORP OF AMERICA
FN4102N-20-S020

Industrial Filter - 20 μm
Mi Item #07699116
MFR #FN4102N-20-S020
Price$8,067.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
FN4102N-20-S020

Industrial Filter - 20 μm
Mi Item #07699116
MFR #FN4102N-20-S020

Mfr description
FN4102N-20-S020 FILTER
  • Reservoir for filter series FN1
  • Tank capacity: Model 4102=6L
  • Port size: Rc 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,067.37/each

Specifications

Dimensions

  • Body Size
    2.0000 in

Details

  • Additional Details
    Eliminates the need for element replacement. Unique element construction composed deg F grooved filter plates and wave washers
  • Body Material
    SUS304
  • Bowl Capacity
    6 L
  • Bowl Material
    SUS304
  • Country of Origin
    JP
  • Element Material
    4 Elements
  • Element Type
    4 Elements
  • Filter Rating
    20 μm
  • Filter Type
    Low Maintenance
  • For Use With
    Reservoir for filter series FN1
  • Included Options
    None (With Plug)
  • Material
    SUS304
  • Micron Rating
    20 µm
  • Seal Material
    Nitrile (Buna-N)
  • Series
    FN
  • Standards Met
    RoHS
  • Thread Standard
    JIS
  • Type
    Low Maintenance Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)