Specifications
Dimensions
- Height27.5000 in
- Width20.0000 in
Details
- Accessory TypeMobile Storage
- ColorBlack
- MaterialMetal
- Product TypesTrolley
- TypeMobile Tool Storage
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)