Motion
2520PLT8M12

MEGADYNE
2520PLT8M12

RPP, 8 mm Pitch, 2520 mm Pitch Length, 12 mm Width, 315 Teeth, Chloroprene Material
MI ITEM #07699442
MFR #2520PLT8M12
Price$140.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
2520PLT8M12

RPP, 8 mm Pitch, 2520 mm Pitch Length, 12 mm Width, 315 Teeth, Chloroprene Material
MI ITEM #07699442
MFR #2520PLT8M12

Mfr description
2520PLT8M12 RPC 8MM PLATINUM BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.08/each

Specifications

Dimensions

  • Overall Length
    2520 mm
  • Overall Width  
    12 mm
  • Pitch
    8 mm
  • Pitch Length
    2520 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)