Motion
VM120U-01-32GA

SMC CORP OF AMERICA
VM120U-01-32GA

Mechanical Valve with 2 Ports
Mi Item #07699473
MFR #VM120U-01-32GA
Price$19.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM120U-01-32GA

Mechanical Valve with 2 Ports
Mi Item #07699473
MFR #VM120U-01-32GA

Mfr description
VM120U-01-32GA VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.95/each

Specifications

Dimensions

  • Weight
    112 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Number Of Ports  
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)