Motion
360CX7
Rain Coat & Jacket - 7 XL, Yellow, PVC/Nylon, Snap Closure
Mi Item #07699735
MFR #360CX7
Price$78.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rain Coat & Jacket - 7 XL, Yellow, PVC/Nylon, Snap Closure
Mi Item #07699735
MFR #360CX7

Mfr description
360CX7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.15/each

Specifications

Dimensions

  • Size
    7

Details

  • Approval Listing Regulations
    ASTM D-6413
  • Color
    Yellow
  • Flame Resistant
    Yes
  • Front Closure
    Snap
  • Garment Type
    Rain Coat
  • Garment Use
    Construction
  • High Visibility
    No
  • Hood Type
    Detachable
  • Includes
    Detachable Hood
  • Material
    PVC/Nylon
  • Number Of Pockets
    2
  • Pattern
    Solid
  • Product Line
    Wizard
  • Removable Sleeves
    No
  • Series
    Wizard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)