Motion
20009ST3HIE449T-W22

WEG ELECTRIC CORP
20009ST3HIE449T-W22

900 rpm, 3 ph, 575 V, L447/9T Frame, TEFC Enclosure
MI ITEM #07699980
MFR #20009ST3HIE449T-W22
Your Price$83,705.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20009ST3HIE449T-W22

900 rpm, 3 ph, 575 V, L447/9T Frame, TEFC Enclosure
MI ITEM #07699980
MFR #20009ST3HIE449T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83,705.71/each(List $104,632.14)

Overview

Mfr description
200HP 900RPM 20009ST3HIE449T-W22 TEFC

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    900 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    L447/9T
  • Enclosure Type
    TEFC
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought