Motion
02536ST3QIE284TSC-W2

WEG ELECTRIC CORP
02536ST3QIE284TSC-W2

Definite Purpose Motor - 25 hp, 3600 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07699981
MFR #02536ST3QIE284TSC-W2
List Price$6,504.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02536ST3QIE284TSC-W2

Definite Purpose Motor - 25 hp, 3600 rpm, 3 ph, 460 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #07699981
MFR #02536ST3QIE284TSC-W2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,504.65/each for your price

Overview

Mfr description
25HP 3600RPM 02536ST3QIE284TSC-W2 TEFC

Specifications

  • Motor Category
    Severe Duty
  • Motor Phase
    3 ph
  • Motor Horsepower
    25 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.1 A
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    3600 rpm
  • Full Load Torque
    37 ft-lbs;50.17 N-m
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Electrical Type
    Three Phase
  • KVA Code
    G
  • kW
    18.5 kW
  • Full Load Efficiency
    0.917
  • Description
    HP:25, F#284/6TSC, RPM:3600, 460V, TEFC
  • Motor Poles
    2
  • Description Keyword
    Severe Duty
  • Starting Method
    Direct on line
  • Drive End Bearing
    6311 C3
  • Drive End Bearing Size
    6311
  • Opposite Drive End Bearing Size
    6211
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.25
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    IP56
  • Weight
    393 lbs, 178.26 kg
  • Hp
    25 hp
  • Additional Details
    Severe Duty;Inpro/Seal;Cast Iron Frame;Tropicalized Painting;Nema Premium Efficiency
  • Manufacturer Catalog Number
    02536ST3QIE284TSC-W2
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6211 C3
  • Voltage
    460 V
  • Product Type
    Definite Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought