Motion
S600
Group Lockout Box - Portable, Stainless Steel Material, 18 Max Padlocks
Mi Item #07700065
MFR #S600
Price$140.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Group Lockout Box - Portable, Stainless Steel Material, 18 Max Padlocks
Mi Item #07700065
MFR #S600

Mfr description
S600 PORTABLE GROUP LOCK BOX
  • 430-grade stainless steel construction maximizes corrosion resistance
  • Clear, impact-resistant window provides visibility to secured keys
  • 18 numbered lockout holes for easy identification
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.01/each

Specifications

Details

  • Body Material
    Stainless Steel
  • Color
    Red
  • Handle Material
    Stainless Steel
  • Max Number Of Padlocks
    18
  • Mounting
    Portable
  • Number of Windows
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)