Motion
D200028GLW

KLEIN TOOLS INC
D200028GLW

Strippers, Cutters, and Crimper - 203 mm Overall Length
MI ITEM #07700155
MFR #D200028GLW
Price$66.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KLEIN TOOLS INC
D200028GLW

Strippers, Cutters, and Crimper - 203 mm Overall Length
MI ITEM #07700155
MFR #D200028GLW

Mfr description
D200028GLW HI-VIZ DIAGONAL CUTTING
  • Diagonal Cutters with glow in the dark grips to easily locate your tool in dark or low lit areas
  • Plier grips charge in natural and artificial lighting
  • Cuts ACSR, screws, nails, and most hardened wire
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.49/each

Specifications

Dimensions

  • Handle Length
    4.7300 in, 120 mm
  • Height
    0.438 in
  • Jaw Length
    0.83 in
  • Jaw Thickness
    12 mm;0.4900 in
  • Jaw Width
    1.25 in
  • Length
    8.063 in
  • Overall Depth
    0.4900 in, 12 mm
  • Overall Length
    203 mm
  • Single Part Height
    12 mm;0.4900 in
  • Single Part Length
    203 mm;7.9800 in
  • Single Part Width
    32 mm;1.2500 in
  • Tool Weight
    272 g, 9.6 oz
  • Tool Width
    32 mm;1.2500 in
  • Weight
    0.6 lbs
  • Width
    4.5 in

Details

  • Application
    ACSR, Most Hardened Wire, Nails, Screws
  • Body Material
    Steel
  • Color
    Glow-in-the-Dark
  • Cutter Type
    Diagonal
  • Cutting Capacity Hard Wire
    Most Hardened Wire
  • Description
    Diagonal Cutting Pliers, High-Visibility, 8-Inch
  • Handle Color
    Glow-in-the-Dark
  • Handle Material
    Plastic-Dipped
  • Handle Style
    Plastic-Dipped
  • Handle Type
    Plastic-Dipped
  • High Leverage
    true
  • Insulated
    No
  • Insulated Handle
    No
  • Material
    Steel
  • Number Of Pieces
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)