Motion
10177564

REXNORD INC
10177564

Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07700289
MFR #10177564
Price$151.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10177564

Side Flexing, 3.7500 in Flight Width, 1.5000 in Chain Pitch
Mi Item #07700289
MFR #10177564

Mfr description
10177564 LF1873TAB GRIP S-3.75IN CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.54/each

Specifications

Dimensions

  • Chain Or Flight Width  
    3.7500 in
  • Chain Pitch  
    1.5000 in

Details

  • Chain Material
    Low Friction Tan
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)