Motion
IM2200-20001

PELICAN PRODUCTS
IM2200-20001

Tool Chests, Cabinets & Workbenche - 6.0000 in Deep, Yellow, Storm Case
Mi Item #07700606
MFR #IM2200-20001
Price$250.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM2200-20001

Tool Chests, Cabinets & Workbenche - 6.0000 in Deep, Yellow, Storm Case
Mi Item #07700606
MFR #IM2200-20001

Mfr description
IM2200-20001 STORM W/FOAM YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.82/each

Specifications

Dimensions

  • Depth
    6.0000 in
  • Length
    29.00 in
  • Weight
    6.10 lbs

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    825494000141
  • Material
    Foam
  • Type
    Storm Case
  • UPC_NO
    825494000141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)