Motion
20M2T-XTF XCTN

GATES RUBBER CO
20M2T-XTF XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.67 in OD, 2300 psi / 158.6 bar Working Pressure, 9200 psi / 634.3 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07700712
MFR #20M2T-XTF XCTN
Price$55.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20M2T-XTF XCTN

Hydraulic Hose & Accessorie - 1-1/4 in ID, 1.67 in OD, 2300 psi / 158.6 bar Working Pressure, 9200 psi / 634.3 bar Burst Pressure, Synthetic Rubber Cover
Mi Item #07700712
MFR #20M2T-XTF XCTN

Mfr description
20M2T-XTF X CTN HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.85/each

Specifications

Dimensions

  • Dash Size
    20
  • Hose Dash Size
    20
  • Length
    130 ft / 40 m
  • Minimum Bend Radius
    8.3 in / 210.8 mm
  • Nominal Hose Inner Diameter  
    1-1/4 in
  • Nominal Hose Outer Diameter  
    1.67 in

Details

  • Burst Pressure
    9200 psi / 634.3 bar
  • Country of Origin
    IN
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Cover Type
    XtraTuff
  • Hose Covering Material
    Synthetic Rubber
  • Hose Pressure
    Variable Pressure-High
  • Hose Reinforcement Type
    Steel Wire
  • Manufacturer Catalog Number
    46574651
  • Manufacturer Upc Number
    770075667315
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +100°C / +212 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Recommended Use
    M2T® hose is recommended for high-pressure hydraulic oil line applications. It has smaller exterior dimensions and signifcantly tighter bend radius than competitive R16 hoses, making it easy to route and install in tight areas. M2T hose is compatible with biodegradable hydraulic fluids like polyolester, polyglycols and vegetable oils as well as petroleum-based fluids. Exceeds SAE 100R16, SAE 100R2, ISO 11237 2SC R16 and ISO 1436 2SN R2 working pressure, minimum bend radius requirements and performance requirements of EN 857 2SC and EN 853 2SN. M2T hose has smaller exterior dimensions and significantly tighter bend radius. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    2-braid, wire
  • Trademark
    M2T Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • UPC_NO
    770075667315
  • Working Pressure
    2300 psi / 158.6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)