Overview
Mfr description
77696007763 5 X 11/16 (125MMX18MM)
- P-graded SG ceramic aluminum oxide abrasive for fastest cut rate and longest life of any paper disc
- Unique fiber-reinforced, flexible latex-saturated backing for 50-60% improvement in tear strength and longer life in all applications
- Non-pigmented, water-based stearate, No-Fil coating provides maximum load resistance and extended life with no color transfer to work
- Hook and loop back for easy disc mounting and changing
- Precision laser cut spiral hole design for maximum vacuum assist and dust control without the need for aligning the disc to the back-up pad
Specifications
- Grit NumberP320
- Abrasive MaterialCeramic Alumina
- Disc Diameter
- Backing WeightB
- Backing MaterialPaper
- GradeExtra Fine
- UPC_NO77696007763
- Package Quantity1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data