Motion
C5-LR23-24-09
Impact Replacement Idler Roller - C, 5 in Roller Diameter, 24 in Belt Width, 1/4 Wall Thickness, Steel Material
Mi Item #07701140
MFR #C5-LR23-24-09
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Replacement Idler Roller - C, 5 in Roller Diameter, 24 in Belt Width, 1/4 Wall Thickness, Steel Material
Mi Item #07701140
MFR #C5-LR23-24-09

Mfr description
C5-LR23-24-09 LIVE SHAFT IDLER 24" BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    24 in
  • Roller Diameter
    5 in
  • Roller Length
    0 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    TBD in in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4

Details

  • CEMA Rating
    C
  • Material
    Steel
  • Replacement Roller Type
    Live Shaft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)