Motion
PVQ20B2RSE1S21CM712

VICKERS BY DANFOSS
PVQ20B2RSE1S21CM712

Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07701244
MFR #PVQ20B2RSE1S21CM712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVQ20B2RSE1S21CM712

Hydraulic Axial Piston Pump - PVQ, 21.1 cm³/r Displacement, Right Hand Rotation Input Rotation
Mi Item #07701244
MFR #PVQ20B2RSE1S21CM712

Mfr description
PVQ20B2RSE1S21CM712 PUMP REMAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.6250 in SAE O-Ring
  • Outlet Port Size
    1-5/8 in SAE O-Ring

Details

  • Control Type
    Low Pressure Compensator
  • Displacement
    21.1 cm³/r
  • Input Rotation
    Right Hand
  • Input Shaft Type
    Straight Keyed
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ported
  • Port Type
    Standard
  • Series
    PVQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)