Motion
CU32TN-25D
Compact Cylinder, Bore Size 32 mm, Stroke 25 mm
Mi Item #07702007
MFR #CU32TN-25D
Price$44.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Cylinder, Bore Size 32 mm, Stroke 25 mm
Mi Item #07702007
MFR #CU32TN-25D

Mfr description
CU32TN-25D CYLINDER
  • Bore sizes from 6mm to 32mm available
  • Stroke lengths up to 50mm
  • Any surfaces can be used for mounting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.2600 in
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Free
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cylinder Series
    CU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-25D
  • Made to Order
    Yes
  • Magnet
    Built-in Magnet
  • Mounting Type
    Free
  • Options Included
    8 Port Thread, Built-In Magnet, Npt1
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CU
  • Special Applications
    High Durability
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)