Motion
45520 341D, 3/4 IN X 3/4 IN 40 X-WEIGHT CLOTH SPIRAL BAND

3M
45520 341D, 3/4 IN X 3/4 IN 40 X-WEIGHT CLOTH SPIRAL BAND

3M™ Cloth Spiral Band 341D, 40 X-weight, 3/4 in x 3/4 in, 100 per case
MI ITEM #07702048
MFR #45520 341D, 3/4 IN X 3/4 IN 40 X-WEIGHT CLOTH SPIRAL BAND
Your Price$1.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
45520 341D, 3/4 IN X 3/4 IN 40 X-WEIGHT CLOTH SPIRAL BAND

3M™ Cloth Spiral Band 341D, 40 X-weight, 3/4 in x 3/4 in, 100 per case
MI ITEM #07702048
MFR #45520 341D, 3/4 IN X 3/4 IN 40 X-WEIGHT CLOTH SPIRAL BAND

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.07/each(List $1.22)

Overview

Mfr description
45520 341D, 3/4 IN X 3/4 IN 40 X-WEIGHT
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00076308455200
  • UPC_NO
    00076308455200
  • Weight
    0.01 lb
  • Length
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text