Motion
121474

GRACO INC
121474

Thread Size: 0.2500 in, Thread Type: NPT
MI ITEM #07702144
MFR #121474
Price$77.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
121474

Thread Size: 0.2500 in, Thread Type: NPT
MI ITEM #07702144
MFR #121474

Mfr description
121474 COUPLER QD FEMALE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.16/each

Specifications

Dimensions

  • Thread Size
    0.2500 in

Details

  • For Use With
    G-Series Pumps
  • Product Type
    Grease Gun Accessories
  • Thread Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)