Motion
VQ1201-31
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, Base Mounted
Mi Item #07702245
MFR #VQ1201-31
Price$84.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, 110 V ac, Double Solenoid, Base Mounted
Mi Item #07702245
MFR #VQ1201-31

Mfr description
VQ1201-31
  • Fluid: air/inert gas
  • Operating pressure range: 0.1MPa - 0.7MPa(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.52/each

Specifications

Details

  • Assembly Type
    Base Mounted Assembly
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VQ1000
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Supply Frequency
    50 Hz, 60 Hz
  • Solenoid Supply Voltage
    110 V ac
  • Standards Met
    RoHS
  • Surge Suppressor
    Yes
  • Valve Series
    VQ1000
  • Voltage Suppressor
    Surge Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)