Motion
HDA 4840-A-350-424(15M)

HYDAC CORP
HDA 4840-A-350-424(15M)

HDA 4840-A-350-424(15M)
Mi Item #07702250
MFR #HDA 4840-A-350-424(15M)
Price$2,629.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HDA 4840-A-350-424(15M)

HDA 4840-A-350-424(15M)
Mi Item #07702250
MFR #HDA 4840-A-350-424(15M)

Mfr description
HDA 4840-A-350-424(15M)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,629.49/each

Specifications

Dimensions

  • Weight
    3.3 lbs

Details

  • Electrical Connection
    Open Ended Cable
  • Output
    4 to 20 mA
  • Pressure Range
    0 to 350 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)