Motion
VQZ242R-5M1-C6

SMC CORP OF AMERICA
VQZ242R-5M1-C6

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, M Plug Connector, Body Ported, 6 mm
Mi Item #07702496
MFR #VQZ242R-5M1-C6
Price$51.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ242R-5M1-C6

Solenoid-operated Air Control Valve - 3-Way, 24 V dc, Single Solenoid, M Plug Connector, Body Ported, 6 mm
Mi Item #07702496
MFR #VQZ242R-5M1-C6

Mfr description
VQZ242R-5M1-C6 SOLENOID VALVE
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style: 1.0MPa)
  • Cv factor: VQZ200 0.4 - 0.6; VQZ300 0.75 - 0.9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.65/each

Specifications

Dimensions

  • Inlet Size
    0.2362 in
  • Lead Wire Length
    300 mm
  • Outlet Size
    0.2362 in, 6 mm
  • Port Size
    6 mm
  • Port Size - Exhaust
    0.2362 in
  • Subplate Port Size
    6 mm

Details

  • Assembly Type
    Complete Assembly
  • Body Material
    Aluminum Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Electrical Entry
    M Plug Connector
  • Flow Direction
    3-Way
  • For Use With Series
    VQZ200
  • Manifold Port(s)
    0.2362 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    External Pilot
  • Piping Type
    Body Ported
  • Response Time
    14 ms, 15 ms
  • Seal Material
    Metal
  • Series
    VQZ100-300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Electrical Entry
    M Plug Connector
  • Solenoid Power Consumption
    0.35 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Unit Specification
    Single
  • Valve Series
    VQZ200
  • Wetted Parts Material
    Metal
  • Wire Type
    M Plug Connector
  • Wiring Type
    M Plug Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)