Specifications
Details
- Actuator TypeStraight Plunger
- Ampere Rating15 A
- Contact Configuration1SPDT
- Enclosure MaterialMineral Filled Phenolic Resin
- Product TypeLimit Switches
- SeriesE47
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)