1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMERICAN ROLLER BEARINGS
23080CA/W535
Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
07703035
MFR #
23080CA/W535
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
AMERICAN ROLLER BEARINGS 23080CA/W535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMERICAN ROLLER BEARINGS
23080CA/W535
Spherical Roller Bearing - 400 mm ID, 600 mm OD, 148 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
07703035
MFR #
23080CA/W535
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Bore
Diameter
400 mm
Outside
Diameter
600 mm
Overall
Width
148 mm
Details
Bore Type
Tapered 1:12
Closure Type
Open
Product Type
Spherical Roller Bearings
Series
230
Overview
Mfr description
23080CA/W535 BRG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data