Motion
203TR25
Shaft Mount Speed Reducer - Reducer Size: 203TR, 25:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #07703184
MFR #203TR25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Mount Speed Reducer - Reducer Size: 203TR, 25:1 Ratio, 1.2500 in Input Shaft Size, Output Bore Type: Hollow
Mi Item #07703184
MFR #203TR25

Mfr description
203TR25 GEAR REDUCER 25:1 RATIO
  • The TL product is versatile, efficient and cost-effective
  • Completely American Made with American Workers and produced in an American Plant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Agma Size
    203
  • Housing Dimensions
    13.50 x 88 x 20.75 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    203TR
  • Maximum Output Torque
    83.406 in-lbs
  • Nominal Ratio
    25:1
  • Weight
    145 lbs

Details

  • Actual Ratio
    25:1
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    203TR25
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    203TR
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)